Shop All Countersinks
Keo
1 1/4 x 90 deg Six Flute Carbide Countersink
Mfr # 55810
Zoro # G6596816
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55810
- Zoro # G6596816
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Body Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Description
Countersink, 90 Degrees , 1 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- M.A. FORD Twister Gp 5X Drill, 4.20Mm (22416540)
- HHIP 8" D1-5 3 Jaw Camlock Lathe Chuck (3900-4609)
- BOSTITCH Plier Stapler, Manual, Heavy Duty, Pwr Crwn (P6C-8)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- Keo Countersinks, Center Drills & Spotting Drills