Keo
Drill/Countersink, 90 deg., 1in dia., TiN
Mfr # 53109-TIN
Zoro # G9103762
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-473 Single Slicker, 1" (11-473)
- BON TOOL Bon 82-505 Fresno 24" Re Spring Steel W/Rock-N-Roll Bracket (82-505)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- Keo Countersinks