Keo

Drill/Countersink Bit, 60 Deg, #8x6 L, HSS


product price: $80.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Direction Right Hand
  • Countersink Style Plain
  • Material - Machining High Speed Steel
  • Countersink Angle 60 Degrees
  • Cutting Direction - Machining Right Hand
See all product information

Product Information

Dimensions

Size #8
Overall Length 6 in
Drill Size #8
Body Dia. 3/4 in
Drill Point Dia. 5/16 in
Trade Size Long
Point Dia. 5/16"
Dimension Type Wire
Size - Decimal #8 - 0.1990

Details

Item Center Drill
Cutting Direction Right Hand
Countersink Style Plain
Material - Machining High Speed Steel
Countersink Angle 60 Degrees
Cutting Direction - Machining Right Hand
Material High Speed Steel
End Type- Holemaking Double End
Finish Bright (Uncoated)
Finish - Machining Bright (Uncoated)
Included Angle 60 Degrees
Measurement System Wire
Series Long
Number of Flutes 2
Flute Type Spiral

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.