Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #7x6 L, HSS
Mfr # 27060
Zoro # G2885732
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #7
Product Information
- Brand Keo
- MFR # 27060
- Zoro # G2885732
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 6 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 1/4" |
Size - Decimal | #7 - 0.2010 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter13/16" X 2" DOC (HCPL.13/16)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- Keo Center Drills