Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT
Mfr # 10600
Zoro # G2203144
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #6
Product Information
- Brand Keo
- MFR # 10600
- Zoro # G2203144
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Size- Decimal | #8 (0.1990) |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #6 - 0.2040 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN HVAC Long cut Tin Snips, 3 (CMHT73564)
- BON TOOL Bon 13-252 Hydra Sponge, 3/Pkg (13-252)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19139)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- Keo Center Drills