
150W Power & Color Selectable Round Highbay Gen 2 |150W/100W/70W | 90 deg lens | 11-inch diameter |1
Mfr # KT-RHLED150PS-11C-8CSB-VDIM-W /G2
Zoro # G522654764
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Fixture Voltage
120-277V
Color Temperature
3000/4000/5000K
Watts
70/100/150W
Beam Angle
90°
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-RHLED150PS-11C-8CSB-VDIM-W /G2
Zoro #
G522654764
UPC #
843654160870
Country of Origin
Unknown
Details
Lighting Technology
LED
Lumens
22490
Fixture Voltage
120-277V
Color Temperature
3000/4000/5000K
Watts
70/100/150W
Item
LED Round Highbay Fixture
Beam Angle
90°
Dimmable
Yes
Description
150W Power & Color Selectable Round Highbay Gen 2 |150W/100W/70W | 90 deg lens | 11-inch diameter |120-277V | 3000K/4000K/5000K | 0-10V Dimming | Built-in sensor receptacle | White housing |O-Bolt & J-Hook Included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.