210W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Large Housin
Mfr # KT-ALED210-L1-3-NM-840-VDIM
Zoro # G022654660
product price:Â $570.99
/ea
Free Shipping & Returns
Key Features
Lumens
29190
Voltage
120-277V
Lighting Technology
LED
Watts
210W
Item - Area and Roadway Fixtures
LED Area Light
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-ALED210-L1-3-NM-840-VDIM
Zoro #
G022654660
UPC #
843654131481
Country of Origin
Unknown
Details
Lumens
29190
Voltage
120-277V
Lighting Technology
LED
Watts
210W
Item - Area and Roadway Fixtures
LED Area Light
Rated Life
50000 hrs
Dimmable
Yes
Color Temperature
4000K
Description
210W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Large Housing. 120-277V Input, 4000K, Type III Optics, 0-10V Dimmable. Standard Bronze Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.