Dual Bull Horn, in line 180 Deg, slips over 2 3/8'' Tenon, Bronze
- Mfr # KT-BH-SF-D180
- Zoro # G813314179
product price:
$
202.99
/ea
Free Shipping & Returns
Key Features
Depth
3.15 in
Width
11.81 in
Length
23.62 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-BH-SF-D180
- Zoro #
- G813314179
- UPC #
- 843654131955
- Country of Origin
- Unknown
Dimensions
- Depth
- 3.15 in
- Width
- 11.81 in
- Length
- 23.62 in
Details
- UL Recognized
- Yes
Description
Desc
- • Utilize this dual bullhorn 180ÂÂo pole adapter to pole mount your Keystone slipfitter mount LED area lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.