4ft Vapor Tight Fixture, Power Select and Color Select, 75/64/44W, Frosted Lens, Dimming

  • Mfr # KT-VTLED75PS-4A-8CSA-VDIM

  • Zoro # G413326602


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75/64/44W
Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
9800/8575/6200
Width
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-VTLED75PS-4A-8CSA-VDIM
Zoro #
G413326602
UPC #
843654134468
Country of Origin
Unknown

Dimensions

Width
7.3 in
Length
48.3 in
Height
7.2 in

Details

Fixture Wattage
75/64/44W
Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
9800/8575/6200
CRI
>80
DLC Standard
Yes
Dimming
0-10V

Description

4ft Vapor Tight Fixture feat. Power Select Color Select, 75/64/44W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming


  • • Keystone Color Select technology, adjust CCT between 3500K/4000K/5000K
  • • Keystone Power Select technology, adjust power between 75W/64W/44W
  • • NEMA 4X rated enclosure, IP66 ingress protection, IK10 impact rating
  • • 4ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.