6in wall mount cylinder. Power Select 36/28/21W. Color Select 30/40/50K. Built-in photocell. 120

  • Mfr # KT-CYLED36PS-6A-WDI-OSG-8CSB-VDIM

  • Zoro # G822655416


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Light Technology
LED
Watts
36/28/21W
Lumens
3200
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-CYLED36PS-6A-WDI-OSG-8CSB-VDIM
Zoro #
G822655416
UPC #
843654162553
Country of Origin
Unknown

Details

Item
LED Accessory
Voltage
120-277V
Light Technology
LED
Watts
36/28/21W
Lumens
3200
Dimmable
Yes

Description

6in wall mount cylinder. Power Select 36/28/21W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Direct and indirect optional. Includes 25deg, 40deg, and 60deg reflectors. Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.