Shop KEYSTONE
See all product information
Create Account
90W LED Vapor Tight, 8ft Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmabe, Premium Se
- Mfr # KT-VTLED90-8A-840-VDIM-P
- Zoro # G322706601
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Lamp Watts
90W
Voltage
120V to 277V
Color Temperature
4000 K
Lumens
11520
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED90-8A-840-VDIM-P
- Zoro #
- G322706601
- UPC #
- 843654122236
- Country of Origin
- Unknown
- Item
- LED Vapor Tight Fixture
- Lamp Watts
- 90W
- Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Lumens
- 11520
- Rated Life
- 50,000 hr
- Dimmable
- Yes
- Light Technology
- LED
Description
90W LED Vapor Tight, 8ft Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmabe, Premium Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.