Microwave Sensor for KT-RHLED/G2 Fixtures, 12V, IP65, BI-LEVEL Control, Adj. Hold, Dim, and Standby
Mfr # KTS-MW3-12V-PKO /B
Zoro # G313326009
product price: $68.35
/eaKey Features
Width
12.2 in
Depth
8.9 in
Length
14.6 in
UL Listed
Yes
DLC Standard
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTS-MW3-12V-PKO /B
Zoro #
G313326009
UPC #
843654133324
Country of Origin
Unknown
Dimensions
Width
12.2 in
Depth
8.9 in
Length
14.6 in
Details
UL Listed
Yes
DLC Standard
Yes
Energy Star
Yes
Description
Microwave sensor for KT-RHLED /G2 fixtures, 12V Input, IP65, Bi-level control with adjustable hold time, dim level and standby time. Preset for 5 min hold time, 10 min standby time at 10% dim, daylight disabled
- • 5 Minute Hold / 10 Minute Standby Time - 10% Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.