Reversible Glare Shield for Large Size, Series 2 Area Lights, Bronze
- Mfr # KT-ALED-GS-L2-KIT
- Zoro # G313326023
product price:
$
47.25
/ea
Key Features
Width
15.1575 in
Length
14.9606 in
Depth
12.2047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED-GS-L2-KIT
- Zoro #
- G313326023
- UPC #
- 843654153810
- Country of Origin
- Unknown
Dimensions
- Width
- 15.1575 in
- Length
- 14.9606 in
- Depth
- 12.2047 in
Description
Reversible Glare Shield for Large Size Housing, Series 2 Area Lights, Bronze
- • Fits large fixture bodies
- • 5 years warranty
- • Bronze finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.