NEMA Type 3-Pin Twist Lock Photocell 120-277V, 1800VA Max

  • Mfr # KT-TLP-UV-3PN

  • Zoro # G213314038


product price:  $35.49
/ea

Key Features

Voltage
120-277V
Length
16.93 in
Width
7.09 in
Depth
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-TLP-UV-3PN
Zoro #
G213314038
UPC #
843654131825
Country of Origin
Unknown

Dimensions

Length
16.93 in
Width
7.09 in
Depth
14.17 in

Details

Voltage
120-277V

Description

  • • Keystone 3-Pin Twist Lock LED Photocontrol - 120-277V
  • • Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.