Remote Control for KTS-MW3-12V-xx sensors, Used to set or adjust all sensor performance parameters
- Mfr # KTS-MW3-REMOTECONTROL
- Zoro # G513326021
product price:
$
33.29
/ea
Key Features
Length
8 in
Depth
1.5 in
Width
3 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTS-MW3-REMOTECONTROL
- Zoro #
- G513326021
- UPC #
- 843654132020
- Country of Origin
- Unknown
Dimensions
- Length
- 8 in
- Depth
- 1.5 in
- Width
- 3 in
Details
- UL Recognized
- Yes
Description
Remote Control for KTS-MW3-12V-xx sensors. Used to set or adjust all sensor performance parameters
- • Remote Control for KTS-MW3-12V-XX and KTS-PIR3-12V-XX Sensors
- • Used to adjust sensor settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.