Shop KEYSTONE

Round LED High Bay Fixture

  • Mfr # KT-RHLED240PS-14CD-OSE-8CSB-VDIM-P
  • Zoro # G816437592

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Overall Length
13 3/4 in
Ambient Temperature - Maximum
122 Degrees F
Number of Bulbs
0
Maximum Fixture Wattage
240 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED240PS-14CD-OSE-8CSB-VDIM-P
Zoro #
G816437592
UPC #
843654160771
Country of Origin
Viet Nam
Item
LED Light Fixture
Voltage
120 to 277V AC
Ambient Temperature - Maximum
122 Degrees F
Number of Bulbs
0
Maximum Fixture Wattage
240 W
Color Rendering Index
80
Lumen Selectable
Selectable
Lighting Technology
LED
For Bulb Shape
Round
Bay Light Type
High Bay
Reflector Type
Dome
Mounting Style
Ceiling
Housing Color
Black
Emergency Battery Backup
No
Ambient Temperature - Minimum
-40 Degrees F
For Bulb Type
LED
Lamp Type
LED
Bulbs Included
Yes
Color Selectable
Selectable
Standards
cULus
Dimmable
Yes
Reflector Material
Aluminum
Light Output
24,300 lm, 31,400 lm, 36,720 lm
Rated Life
50,000 hr
Light Distribution
Wide/Narrow
Housing Material
Aluminum
Series
D
Includes
(2) Lens Types
IP Rating
IP65
Product Type
Round High Bay Fixture
Lens Material
Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Housing Finish
Powder Coated

Dimensions

Overall Length
13 3/4 in
Nominal Length
14 in
Suggested Mounting Height - Maximum
22 ft
Overall Height
8 5/16 in
Suggested Mounting Height - Minimum
18 ft
Nominal Width
14 in
Overall Width
13 3/4 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products