80/100/150 Watt Adjustable LED UFO High Bay, 4000K/5000K, 100-277V, Black Housing
- Mfr # LLS-X-HB9-150A-CC
- Zoro # G324996703
Key Features
Specifications
Details
- MFR #
- LLS-X-HB9-150A-CC
- Zoro #
- G324996703
- UPC #
- 840559907241
- Country of Origin
- China
- Item
- LED High Bay Lights
- Fixture Voltage
- 100 V-277 V
- Lumens
- 12,000 | 15,000 | 22,500 lm
- Lumens Per Watt
- 150
- Watts
- 80, 100, 150 W
- CRI
- 80+
- Rated Life
- 50,000 (L70) hours
- Beam Angle
- 90°
- Fixture Lens Material
- Polycarbonate Lens
- Color Temperature
- 4,000 K or 5,000 K
- Housing Color
- Black
- Dimmable
- Yes
- Fixture Mounting Type
- Hook
- Standards
- DLC Premium, UL Listed, ROHS
Dimensions
- Height
- 7.7 in
- Width
- 10.8 in
Description
This adjustable LED UFO high bay operates on 100-277V and mounts by hook.
It provides selectable 80W, 100W, or 150W output with 12,000, 15,000, or 22,500 lumens. Selectable 4000K and 5000K color temperatures support different interior lighting preferences.
The die-cast aluminum housing measures 10.8 inches wide by 7.7 inches high and weighs 4.5 pounds.
Where This Product Fits BestThis fixture is identified for warehouse lighting and manufacturing facility lighting.
Its hook mounting suits suspended indoor installations where a fixture can be supported from an approved overhead structure.
Performance and Functional ConsiderationsThe fixture delivers 150 lumens per watt with an 80+ CRI and a standard 90-degree beam angle. A polycarbonate lens protects the optical system.
0-10V dimming is included for compatible lighting control systems. The fixture operates at 50/60 Hz with a 0.90 power factor.
Rated life is 50,000 L70 hours. Operating temperature range is -40 degrees F to 113 degrees F, with 6kV surge protection.
Safety, CertificationsThis fixture is UL listed and DLC Premium listed. It carries IP65 and NEMA 4X ratings.
Verify electrical, mounting, and project requirements before installation.
SKU Variant: Black Housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.