Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Racetrack Bistro Table, 72" W, 42" (Bar Height) H, Laminate Top, Gray Nebula
- Mfr # T3072R-B2015-BK-GYN-38
- Zoro # G0854347
product price:Â
$
730.99
/ea
Key Features
Shape
Racetrack
Width
72"
Height
42" (Bar Height)
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3072R-B2015-BK-GYN-38
- Zoro #
- G0854347
- UPC #
- 810389028935
- Country of Origin
- United States
Dimensions
- Width
- 72"
- Height
- 42" (Bar Height)
- Depth
- 30"
Details
- Item
- Bistro Table
- Shape
- Racetrack
- Tabletop Material
- Laminate
- Tabletop Color
- Gray Nebula
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Material
- HPL (Table Top)
- Type
- Pedestal Table
- Series
- Mode Tables
- Color
- Gary Nebula (Table Top), Black (Base), Black (Edge)
- Surface Material
- Laminate
Description
Bistro Table,Oval,Black/Grey,30 In.x72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.