Rectangle KFI 42 x 120 x 41" H Conference Table with Vintage Steel frame, Espresso, 42 W, 120 L
Mfr # T42120-BMT3696-41-LFTES
Zoro # G8490349
product price:Â $3,004.99
/eaKey Features
Shape
Rectangle
Width
42
Length
120
Height
41
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T42120-BMT3696-41-LFTES
Zoro #
G8490349
UPC #
819832024920
Country of Origin
United States
Dimensions
Width
42
Length
120
Height
41
Depth
42"
Details
Item
KFI 42 x 120 x 41" H Conference Table with Vintage Steel frame, Espresso
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Color
Black
Frame Material
Steel
Finish
Espresso
Material
Wood (Table Top)
Color
Espresso
Series
Urban Loft
Surface Material
Wood
Description
Steel Frame Table,Espresso,42 In.x120 In.x41 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.