Shop KFI
See all product information
Create Account
Round KFI 30" Round Breakroom Table with Mahogany Top, Round Black Base, Bistro Height, 30 W, 30 L
- Mfr # T30RD-B1917-BK-MH-38
- Zoro # G7350423
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
42
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30RD-B1917-BK-MH-38
- Zoro #
- G7350423
- UPC #
- -
- Country of Origin
- United States
- Item
- KFI 30" Round Breakroom Table with Mahogany Top, Round Black Base, Bistro Height
- Shape
- Round
- Frame Material
- Steel
- Material
- HPL (Table Top)
- Color
- Mahogany (Table Top), Black (Base)
- Type
- Pedestal Table
- Series
- Mode Tables
Dimensions
- Width
- 30
- Length
- 30
- Height
- 42
Description
Pedestal Table,Round,Bistro Hght,Mhgny Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.