Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 36 W, 36 L, 29 H, Laminate Top, Designer White

  • Mfr # T36SQ-B1922-BK-D354

  • Zoro # G8490032


product price: $366.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
36
Length
36
Height
29
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36SQ-B1922-BK-D354
Zoro #
G8490032
UPC #
819832025170
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
22"
Depth
36"

Details

Item
KFI Mode 36" Square Top Breakroom Table, Round Black Base, Standard Height, Designer White Finish
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Designer White
Frame Material
Steel
Finish
Designer White
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Designer White (Table Top), Black (Base)
Surface Material
Laminate

Description

Pedestal Table,Designer Wh/Black,36 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.