Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square KFI Urban Loft 30"W Square Vintage Wood Bistro Table, Barnwood, 30 W, 30 L, 41 H
- Mfr # T30SQ-B2015-38-LFT-BN
- Zoro # G8297401
product price:Â
$
519.99
/ea
Key Features
Shape
Square
Width
30
Length
30
Height
41
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30SQ-B2015-38-LFT-BN
- Zoro #
- G8297401
- UPC #
- 818058021683
- Country of Origin
- United States
- Item
- KFI Urban Loft 30"W Square Vintage Wood Bistro Table, Barnwood
- Shape
- Square
- Frame Material
- Steel
- Color
- Barnwood
- Material
- Wood (Table Top)
- Type
- Vintage Bistro Table
- Series
- Urban Loft
Dimensions
- Width
- 30
- Length
- 30
- Height
- 41
- Depth
- 30"
Description
Square Vintage Bistro Table,Barnwood,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.