Killark

Motor Starter, Toggle, 20A, 3/4In Hubs, 3P


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operator Handle
  • Enclosure NEMA Rating 7, 9
  • Depth 4 in
  • Number of Required Thermals 1
  • Height 6 in
See all product information

Product Information

Dimensions

Depth 4 in
Height 6 in
Width 3 in
Hub Size 3/4 in
Hub Diameter 0.75 in
Mounting Hole Distance - Height 5.25 in
Overall Depth 7.63 in
Overall Width 5.88 in
Overall Height 4.13 in
Mounting Hole Distance - Width 2.25 in

Details

Operator Handle
Enclosure NEMA Rating 7, 9
Number of Required Thermals 1
Amps AC 20 A
No. of Thermal Units Required None
Item Motor Starter Switch
Starter Type Manual
Number of Poles 3
Max. Voltage 600V AC
HP @ 115VDC 2 hp
Hub Style Feed-Thru
HP @ 3 Phase - 230V 3 hp
Description/Special Features (2) 3/4 in Hubs on Opposing Ends
HP @ 3 Phase - 200V 3 hp
HP @ 3 Phase - 460-575V 5 hp
Standards CSA LR11714
Number of Gangs 1
Series XSX
Horsepower @ 115V DC 2 hp
Horsepower @ Three Phase - 208V AC 3 hp
Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Contact Material Aluminum
Terminal Connection Type Screw Clamp Terminals
Horsepower @ Single Phase - 240V AC 3 hp
Phase Three
Horsepower @ Three Phase - 600V AC 10 hp
Current AC 20 A
Hub Type Feed Through
Maximum Voltage Rating 600V AC
Frequency 60 Hz
Includes Pilot Light Yes
Horsepower @ Three Phase - 480V AC 10 hp
Horsepower @ Three Phase - 240V AC 7 1/2 hp
Starter Style NEMA
NEMA Enclosure Rating 3
Mounting Style Surface
Horsepower @ Single Phase - 120V AC 2 hp

Description

Motor Starter Switch, Number of Gangs 1, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light Yes, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.