Shop All Conduit Fittings
Killark
Nipple, Conduit, 1/2 In
Mfr # AN-1
Zoro # G1828425
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
- Overall Length 1 1/2 in
- Finish Plain
Product Information
- Brand Killark
- MFR # AN-1
- Zoro # G1828425
- UPC # 783936012001
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 1/2 in |
Overall Length - Fitting | 1 1/2 in |
Length | 1-1/2" |
Trade Size | 1/2 in |
Overall Width | 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 3/4 in |
Details
Description
Nipple, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Overall Length 1 1/2 in, Overall Height 3/4 in, Overall Width 3/4 in, Weight 0.05 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, AN, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- Killark Conduit Fittings