Shop KINGS COUNTY TOOLS
See all product information
Create Account
Bypass Pruning Shears for Gardening 8 in Heavy Duty Garden Shears Spring-Loaded Snap Catch
- Mfr # GW23K05-11
- Zoro # G522936785
product price:Â
$
18.95
/ea
Key Features
Tool Width
3.5 in
Color
Silver
Overall Length
1 in
Tool Height
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW23K05-11
- Zoro #
- G522936785
- UPC #
- 197315868880
- Country of Origin
- China
Dimensions
- Tool Width
- 3.5 in
- Overall Length
- 1 in
- Tool Height
- 10.75 in
Details
- Color
- Silver
- Item
- Pruning Shears
Description
Tackle a wide variety of pruning tasks with ease with the Bypass Pruner Plant Shears by Kings County Tools. These garden pruners have super-sharp blades with bypass action designed for cutting green material with less damage, ideal for snipping jobs like harvesting fruit, shaping shrubs, or cutting flowers for floral arrangements. The rubberized grips and spring-loaded cutting action make these gardening scissors comfortable to use, while the locking mechanism keeps the flower shears safely closed when not in use. Kings County Tools is your source for hand clippers for pruning and other gardening supplies with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.