Shop KINGS COUNTY TOOLS
See all product information
Create Account
Tree Trimmer Loppers Double Ratcheting Anvil Lopper Extendable 26 in - 40 in Long Handles Loppers
- Mfr # KC8807-11
- Zoro # G322936862
product price:Â
$
32.95
/ea
Key Features
Color
Orange & Black
Tool Width
0.75 in
Tool Height
9 in
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC8807-11
- Zoro #
- G322936862
- UPC #
- 763961666837
- Country of Origin
- China
Dimensions
- Tool Width
- 0.75 in
- Tool Height
- 9 in
- Overall Length
- 26 in
Details
- Color
- Orange & Black
- Item
- Tree Trimmer
Description
Achieve the landscaping of your dreams with the Topiary Shears by Kings County Tools. With strong steel blades and comfortable coated plastic handles, these hand trimmers for gardening make it easy to precisely shape hedges or power through clumps of tough weeds. The comfortable grips and pivot point perfection allow you to tackle a variety of lawncare and landscaping tasks with precision. Kings County Tools is your source for grass clippers & shears with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.