Shop KINGS COUNTY TOOLS
See all product information
Create Account
Bypass Pruning Shears for Gardening Forged Carbon Steel Spring Loaded Shears Trimming Gardening Tool
- Mfr # GW67C02-04
- Zoro # G322936688
product price:
$
15.95
/ea
Key Features
Overall Length
8.8 in
Color
Black & Silver
Tool Width
2.16 in
Tool Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW67C02-04
- Zoro #
- G322936688
- UPC #
- 197315878469
- Country of Origin
- China
Dimensions
- Overall Length
- 8.8 in
- Tool Width
- 2.16 in
- Tool Height
- 0.75 in
Details
- Item
- Pruning Shears
- Color
- Black & Silver
Description
Tackle a wide variety of pruning tasks with ease with the Bypass Pruner Plant Shears by Kings County Tools. These forged carbon steel hand pruners will be the yard tool you reach for the most when cutting back and trimming bushes, flowers, veggies, and invasive plants. The plant clippers have a seriously sharp pair of curved blades, a solid feel in hand, and a tough, responsive center spring that will stand up to all the work you can throw at it. Our bypass pruners are simple and classic, with no fancy extras, and we think they’ll quickly become your go-to hand pruners for gardening chores big and small. Kings County Tools is your source for garden shears pruning tools and other gardening supplies with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.