Grass Shears Garden Clippers w/ Rotating Handle Grass Cutter Edging Shears Hedge Trimmer
- Mfr # KC8807-17
- Zoro # G722936622
product price:Â
$
24.95
/ea
Key Features
Tool Height
5.25 in
Tool Width
1.25 in
Overall Length
13.25 in
Color
Red & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC8807-17
- Zoro #
- G722936622
- UPC #
- 763961667391
- Country of Origin
- China
Dimensions
- Tool Height
- 5.25 in
- Tool Width
- 1.25 in
- Overall Length
- 13.25 in
Details
- Item
- Grass Shears
- Color
- Red & Black
Description
Achieve the perfectly manicured lawn of your dreams with the Grass Clippers Handheld Shears by Kings County Tools. With strong alloy steel blades and comfortable coated plastic handles, these hand trimmers for grass make it easy to precisely trim areas where grass grows right up to the edges and for shaping small hedges. The handles of these grass clippers rotate in 3 positions for multiple cutting angles, to tackle a variety of lawncare and landscaping tasks with precision. Kings County Tools is your source for grass clippers & shears with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.