Tree Trimmer Loppers Double Ratcheting Anvil Lopper Extendable 26 in 40 in Long Handles Loppers
- Mfr # KC8807-08
- Zoro # G922936873
product price:Â
$
55.99
/ea
Key Features
Overall Length
26 in
Tool Width
1.5 in
Tool Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC8807-08
- Zoro #
- G922936873
- UPC #
- 763961666790
- Country of Origin
- China
Dimensions
- Overall Length
- 26 in
- Tool Width
- 1.5 in
- Tool Height
- 9 in
Details
- Item
- Tree Trimmer
Description
Keeping your landscaping tidy is easier than ever with the Loppers for Gardening by Kings County Tools. This anvil pruner uses a special double ratcheting mechanism, is oversized for strength, and is equipped with a coated blade for durability. The telescoping handles can be adjusted from 26 to 40-inches-long, with 6 pin-locked position stops and rubber grips for secure handling. This tree pruner has a cutting jaw capacity of 2 to 2.5-inches and is designed for cutting dry wood, giving you a ton of cutting power with plenty of reach. Kings County Tools is your source for loppers and pruners with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.