Ratchet Anvil Pruning Shears for Gardening 5 in Heavy Duty Ratcheting Garden Shears Clippers
- Mfr # GW18A09-03
- Zoro # G222936733
product price:Â
$
33.95
/ea
Key Features
Tool Height
1 in
Overall Length
8.5 in
Color
Yellow
Tool Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW18A09-03
- Zoro #
- G222936733
- UPC #
- 197315867630
- Country of Origin
- China
Dimensions
- Tool Height
- 1 in
- Overall Length
- 8.5 in
- Tool Width
- 5 in
Details
- Item
- Pruning Shears
- Color
- Yellow
Description
Add power to your grip with the Ratcheting Anvil Pruner Plant Shears by Kings County Tools. This clever update on the classic hand pruner is made of cast aluminum, with a rubber grip on the handle backing and an enclosed scissor-style finger loop for added hand protection. The blade is carbon steel with non-stick coating and can be replaced easily via a bolt in the side of the handle. Using the garden pruning shears is easy and intuitive: as you meet maximum resistance while exerting pressure on any difficult material, just relax your grip a bit and the ratchet resets with the jaws in place, giving you the power for another squeeze. Kings County Tools is your source for hand clippers for pruning and other gardening supplies with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.