Japanese Weeding Sickle 12 in Garden Hoe for Weeding Tool Nejiri Kama Weed Remover Tool
- Mfr # GW06A03-01
- Zoro # G222936597
product price:Â
$
59.89
/ea
Key Features
Color
Silver & Natural Wood
Blade Width
4.5 in
Length
11.75 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW06A03-01
- Zoro #
- G222936597
- UPC #
- 197315864738
- Country of Origin
- China
Dimensions
- Blade Width
- 4.5 in
- Length
- 11.75 in
- Height
- 1 in
Details
- Color
- Silver & Natural Wood
- Item
- Weeder
Description
Elegance meets function in the Japanese-made Nejiri Kama Weeding Sickle by Kings County Tools. This scythe tool features a 4-inch-long drop-forged blade that is razor sharp with a shank that is twisted rather than welded for greater strength and durability. The shape of the sickle is carefully designed for comfort, allowing your arm motion to quickly scrape the dirt surface and remove shallow rooted weeds. This is a beautiful and highly functional gardening tool that you’re sure to use all the time. Kings County Tools is your source for manual weeders and garden hoes with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.