Shop KINGSCOTE

WaterTracerDye, Grn/Ylw, 1.25 oz

  • Mfr # 102001
  • Zoro # G4155155

product price: 
$
11.39
/ea

Key Features

Color
Green, Yellow
Concentration @ 1 PPM
240 gal/Cake
Standards
ANSI 60, CAN 60, NSF 60
Size
1.25 oz
Dissolves
1 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102001
Zoro #
G4155155
UPC #
-
Country of Origin
United States

Dimensions

Size
1.25 oz
Container Size
1.25 oz

Details

Item
Water Tracer Dye
Color
Green, Yellow
Concentration @ 1 PPM
240 gal/Cake
Standards
ANSI 60, CAN 60, NSF 60
Dissolves
1 hr
Application
Water Tracing and Leak Detection Dye
Features
Best for Visual Inspections of Moderate Volumes of Water 20,000 to 50,000 gal, May be Used for Visual Ultraviolet and Fluorometric Inspections, Slow to Moderate Rate of Dispersion
Coverage
2,400 gal (Light Visual), 240 gal (Strong Visual)
Dye Type
Water Tracing Dye
NSF Certified
Yes
Fluorescent
Fluorescent
Form
Wax
Dissolution Time
1 hr
Detectability
100 ppb
Container Type
Tub
Container Material
Plastic
Quantity
1
Product Type
Dye
Solubility Type
Water
Shelf Life
48 mo
Storage Temperature - Minimum
10 Degrees C
Volume
1.25 oz
Storage Temperature - Maximum
27 Degrees C
Chemical Grade
Lab
Wire Color
Green, Yellow

Description

Dye Tracer Cake, Yellow/Green, 1.25 oz/Cake, Concentration 240 Gallons/Cake, Application 50 to 50,000 Gallons, Dissolves 1 hour, Standards Certified NSF60 Safe For Use in Drinking Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.