Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Matte Black
- Mfr # KB8490KPS
- Zoro # G623926364
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Max. Installation Surface Thickness
0.94
Faucet Spout
Gooseneck/High Arc
Body Material
Brass
Height
11-9/16 in
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8490KPS
- Zoro #
- G623926364
- UPC #
- 196507348438
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
Details
- Faucet Spout
- Gooseneck/High Arc
- Body Material
- Brass
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Item
- Bar Prep Faucet
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Finish
- Matte Black
- Mounting
- Deck Mount
Description
Enhance the style and functionality of your bathroom with this sleek faucet from the Synchronous Collection. Its striking design features a sleek gooseneck spout complemented by Neoprene accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. A pop-up drain is included with this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.