FSC8931EFL Centurion Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8931EFL

  • Zoro # G3063508


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8931EFL
Zoro #
G3063508
UPC #
663370655500
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Length
11.19
Height
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
11.19
Item Height (Inch)
9.5

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Material
Brass;Metal
Weight
6.06
Spout Flow Rate (GPM)
1.2
Collection
Centurion
Handles Included
true
Handle Flange Item#
KBHF8951NDL
Cold Handle Item#
KBH8961EFLC
Cold Cartridge Item#
FSCRP1971CC
Installation Type
Widespread
Hot Handle Item#
KBH8961EFLH
Faucet Holes
3
Hose Included
false
Pulldown Spray
false
Item Weight (lbs)
6.06
Theme
Modern
Drain Included
Yes
Hot Cartridge Item#
FSCRP1971HC
Pop Up Rod Item#
FSCPR8961
Spout Flange Item#
KSSF8931
Handle Style
Lever
Faucet Centers
8 to 16

Description

The innovative, sleek design of this faucet will enhance contemporary decor. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.