Shop KINGSTON BRASS
See all product information
FSC8938ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # FSC8938ZX
Zoro # G3059134
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Length
10.38
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Mounting Type
Deck Mount
Width
6.81
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSC8938ZX
Zoro #
G3059134
UPC #
663370655739
Country of Origin
Taiwan, Province of China
Dimensions
Length
10.38
Width
6.81
Height
9.5
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Height (Inch)
9.5
Item Length (Inch)
10.38
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.