Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB948AL Victorian Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB948AL

  • Zoro # G3068304


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB948AL
Zoro #
G3068304
UPC #
663370003097
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2.06
Width
3.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Handles Included
true
Hot Handle Item#
KBH608ALH
Sidespray
false
Pop Up Rod Item#
KBPR958
Collection
Victorian
Faucet Holes
3
Tee Item#
KBTE961
Faucet Centers
4 to 8
Handle Flange Item#
KBHF958
Handle Style
Lever
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Item Weight (lbs)
6.06
Drain Included
Yes
Cold Handle Item#
KBH608ALC
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.