KC7065PX Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065PX

  • Zoro # G3072127


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Length
8
Height
3.06
Width
5.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065PX
Zoro #
G3072127
UPC #
663370578489
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
3.06
Width
5.63
Item Length (Inch)
8
Item Width (Inch)
5.63
Item Height (Inch)
3.06
Max Deck Thickness
1.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
8.62
Collection
Vintage
Handles Included
true
Faucet Holes
3
Pulldown Spray
false
Sidespray
false
Pullout Spray
false
Pop Up Rod Item#
KSPR3965
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH1165PXH
Cold Handle Item#
KSH1165PXC
Hose Included
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
8 to 16
Handle Style
Cross
Theme
Traditional
Tee Item#
KSTEE7061
Hot Cartridge Item#
KC1000H
Item Weight (lbs)
8.62

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.