KC7066PL Vintage 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066PL

  • Zoro # G3067936


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Width
5.63
Color
Polished Nickel
Length
8
Height
3.06
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7066PL
Zoro #
G3067936
UPC #
663370578410
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
8
Height
3.06
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Item Length (Inch)
8
Max Deck Thickness
1.5

Details

Finish
Polished Nickel
Color
Polished Nickel
ADA Compliant
true
Number of Handles
2
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
8.62
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KSH3966PL
Pop Up Rod Item#
KSPR3966
Handles Included
true
Hose Included
false
Faucet Centers
8 to 16
Tee Item#
KSTEE7061
Collection
Vintage
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.62
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Faucet Holes
3
Handle Style
Lever
Drain Included
Yes

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.