KS1162NL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162NL

  • Zoro # G3063550


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
5.5
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162NL
Zoro #
G3063550
UPC #
663370005923
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Max Deck Thickness
1.5

Details

Number of Handles
2
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Weight
6.6
Faucet Holes
3
Collection
Heritage
Pop Up Rod Item#
KSPR1162
Handle Flange Item#
KSHF1162
Handles Included
true
Share H&C Handle Item#
KSH1162NL
Handle Style
Lever
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
6.6
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1162
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Tee Item#
KSTEE2951
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.