KS1972TX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972TX

  • Zoro # G3060227


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972TX
Zoro #
G3060227
UPC #
663370181207
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.13
Length
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5
Item Length (Inch)
7.5

Details

Material
Brass
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Weight
9.39
Faucet Centers
8 to 16
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KSPR1972
Faucet Holes
3
Collection
French Country
Handle Flange Item#
KSHF1972
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7982TXH
Sidespray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7982TXC
Item Weight (lbs)
9.39
Tee Item#
KSTEE1971
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1972
Pullout Spray
false
Handles Included
true

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.