KS2987ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2987ZX

  • Zoro # G3055835


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Length
11.06
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2987ZX
Zoro #
G3055835
UPC #
663370827693
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
11.5
Width
6.31
Item Length (Inch)
11.06
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Finish
Brushed Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
9.56
Item Weight (lbs)
9.56
Pullout Spray
false
Pulldown Spray
false
Drain Included
Yes
Installation Type
Widespread
Spout Flange Item#
KSSF2987
Theme
Traditional
Hot Handle Item#
KSH2967ZXH
Cold Cartridge Item#
KSRPL2000CC
Tee Item#
KBTEE1971
Spout Flow Rate (GPM)
1.2
Collection
Millennium
Handle Flange Item#
KSHF2987
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Faucet Centers
8 to 16
Hose Included
false
Pop Up Rod Item#
KSPR2987
Faucet Holes
3
Cold Handle Item#
KSH2967ZXC
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.