KS3968WCL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968WCL

  • Zoro # G3058930


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3968WCL
Zoro #
G3058930
UPC #
663370101922
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3
Length
6.5
Item Height (Inch)
3
Item Length (Inch)
6.5
Item Width (Inch)
3.5

Details

ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
8.27
Pop Up Rod Item#
KSPR3968
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Pullout Spray
false
Share H&C Handle Item#
KSH4468WCL
Item Weight (lbs)
8.27
Faucet Holes
3
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3968
Sidespray
false
Handle Style
Knob
Drain Included
Yes
Installation Type
Widespread
Collection
Celebrity
Hot Cartridge Item#
KSRPL3008HC
Cold Cartridge Item#
KSRPL3008CC
Theme
Traditional

Description

Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.