KS4980CQL Claremont 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4980CQL

  • Zoro # G3054006


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4980CQL
Zoro #
G3054006
UPC #
663370578793
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
2.13
Length
14.26
Max Deck Thickness
1.75
Item Width (Inch)
5.5
Item Height (Inch)
2.13
Item Length (Inch)
14.26

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Number of Handles
2
Color
Matte Black
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
8.27
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
8.27
Faucet Holes
3
Handle Flange Item#
KSHF2960QLL
Drain Included
Yes
Theme
Modern
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Collection
Claremont
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Installation Type
Widespread
Hose Included
false
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH4360CQL
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Pop Up Rod Item#
KSPR2960DL

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium mattel black finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.