Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1263PL
- Zoro # G723928893
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Inlet
1/2 in
Faucet Spout
Low Arc
Length (In.)
13.88 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1263PL
- Zoro #
- G723928893
- UPC #
- 196507304939
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 13.88 in
- Width
- 9.63 in
Details
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Faucet Spout
- Low Arc
- Material
- Brass
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucet
- Color/Finish
- Polished Brass
- Handle Type
- Lever
- Mounting Type
- Wall Mount
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Type
- Wall Mount Kitchen Faucets
- Finish
- Antique Brass
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.