Kleenguard

Chem Splsh/Impct Rstnt Goggles, Antfg, Clr


product price: $13.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Material Polycarbonate
  • Band Material Silicone
  • Includes No Lens Coatings No
  • Nose Bridge Material PVC
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Lens Color Clear
Lens Material Polycarbonate
Band Material Silicone
Includes No Lens Coatings No
Nose Bridge Material PVC
For Small Heads Designation Not Rated for Small Heads
Includes Eye Socket Lining No
X-Ray Detectable No
Gender Unisex
Frame Style OTG
Metal Detectable No
Standards ANSI Z87.1+
Series V80 Monogoggle(TM)
Frame Color Blue
Item Safety Goggles
UV Protection 99.90%
Photochromatic Lens No
Dielectric Protection No
Lens Coating Anti-Fog, Scratch-Resistant
Includes Scratch-Resistant Lens Coating Yes
Includes Anti-Static Lens Coating No
ANSI Dust/Splash Rating D3
Includes Polarized Lens Coating No
Includes Brow Lining No
Frame Material PVC
Foam Lined No
Includes Silicone Headband
Includes Anti-Fog Lens Coating Yes
Eyewear Venting Indirect

Description

ANSI Dust/Splash Rating D3, Band Material Silicone, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Blue, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Silicone Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.