HH T2 E Non-Vent Full Hi-Vis Orange
- Mfr # 60930T2
- Zoro # G424971839
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Suspension Points
6
Accessory Mounting Options
Lamp Mount
Includes Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
KHHSPNT2
Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60930T2
- Zoro #
- G424971839
- UPC #
- 092644608797
- Country of Origin
- China
Details
- Item
- HH T2 E Non-Vent Full Hi-Vis Orange
- Number of Suspension Points
- 6
- Accessory Mounting Options
- Lamp Mount
- Includes Accessory Slots
- Yes
- Compatible Suspension Manufacturer Part Number
- KHHSPNT2
- Venting
- No
- Compatible Suspension Brand
- Klein Tools
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class E
- Headwear Style
- Full Brim
- Suspension Adjustment Type
- Ratchet
- Includes
- 6-Point Suspension, Removable Chin Strap
- High-Visibility
- High-Visibility
- Standards
- ANSI Z89.1-2014
- Weight
- 32 oz
- Shell Color
- Orange
- Includes Chin Strap
- Yes
- Application
- Work Site
Description
HH T2 E Non-Vent Full Hi-Vis Orange, Accessory Mounting Options Lamp Mount, Weight 32 oz, Compatible Suspension Grainger Part Number 413DU5, Compatible Suspension Manufacturer Part Number KHHSPNT2, Standards ANSI Z89.1-2014
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.