Impact Sockets

  • Mfr # 6512MQS
  • Zoro # G123358856
product price: 
$
25.99
/ea

Key Features

Number of Pieces
2
Material
Steel
Includes Thin Wall
No Thin Wall
Measurement Type
Metric
Includes Non-Marring
Non-Marring Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6512MQS
Zoro #
G123358856
UPC #
092644380167
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Standard Socket Sizes
9 mm, 11 mm, 13 mm, 14 mm
Socket Size
11 mm, 13 mm, 14 mm, 9 mm
Standard Socket Style/Size
Standard 6-Point: 9 mm, 11 mm, 13 mm, 14 mm
Socket Depth
Standard
Socket Size Range
9 mm to 14 mm

Details

Number of Pieces
2
Material
Steel
Includes Thin Wall
No Thin Wall
Measurement Type
Metric
Includes Non-Marring
Non-Marring Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Finish
Manganese Phosphate
Series
Quad
Drive Type
Impact
Item
Impact Sockets
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Number of Standard Sockets
4
Product Type
Impact Flip Socket
Includes
4 Sizes in 1 Socket, 6.5 in Impact Extension
Includes Insulation
Not Insulated
Socket Shape
6-Point
Shell Material
Steel

Description

Impact Sockets, Standard Socket Count/Style (4) 6-Point, Standard Socket Style/Size Standard 6-Point: 9 mm, 11 mm, 13 mm, 14 mm, Deep Socket Count/Style (1) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, Metric, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews