Impact Sockets

  • Mfr # 6513MQS
  • Zoro # G923355789
product price: 
$
32.55
/ea

Key Features

Material
Steel
Finish
Manganese Phosphate
Drive Type
Impact
Includes Non-Marring
Non-Marring Not Included
Standard Socket Sizes
15 mm, 16 mm, 18 mm, 19 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6513MQS
Zoro #
G923355789
UPC #
092644380174
Country of Origin
Taiwan, Province of China

Dimensions

Standard Socket Sizes
15 mm, 16 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 6-Point: 15 mm, 16 mm, 18 mm, 19 mm,
Socket Size
15 mm, 16 mm, 18 mm, 19 mm
Drive Size
3/8 in
Socket Size Range
15 mm to 19 mm
Socket Depth
Standard

Details

Material
Steel
Finish
Manganese Phosphate
Drive Type
Impact
Includes Non-Marring
Non-Marring Not Included
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Number of Pieces
2
Includes Deep Sockets
Deep Sockets Included
Series
KNECT
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Item
Impact Sockets
Measurement Type
Metric
Includes
4 Sizes in 1 Socket, KNECT(TM) (M) Adapter
Includes Torx Sockets
Torx Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Product Type
Impact Flip Socket
Includes Insulation
Not Insulated
Number of Standard Sockets
4
Includes Socket Bits
Socket Bits Not Included
Shell Material
Steel

Description

Impact Sockets, Standard Socket Count/Style (4) 6-Point, Standard Socket Style/Size Standard 6-Point: 15 mm, 16 mm, 18 mm, 19 mm,, Deep Socket Count/Style (1) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 3/8 in, Metric, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews