Shop KLEIN TOOLS

Impact Sockets

  • Mfr # 6512QS
  • Zoro # G523358678

product price: 
$
25.99
/ea

Key Features

Includes
4 Sizes in 1 Socket, 6.5 in Impact Extension
Number of Standard Sockets
4
Includes Torx Sockets
Torx Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6512QS
Zoro #
G523358678
UPC #
092644380129
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size
1/2 in, 11/16 in, 5/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 11/16 in, 5/8 in, 9/16 in,
Socket Depth
Standard
Drive Size
1/4 in
Socket Size Range
1/2 in to 11/16 in
Standard Socket Sizes
1/2 mm, 9/16 mm, 5/8 mm, 11/16 mm

Details

Includes
4 Sizes in 1 Socket, 6.5 in Impact Extension
Number of Standard Sockets
4
Includes Torx Sockets
Torx Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
2
Series
Quad
Finish
Manganese Phosphate
Includes Standard Sockets
Standard Sockets Included
Product Type
Impact Flip Socket
Fastener-Holding Type
Friction
Material
Steel
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Measurement Type
SAE
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Drive Type
Impact
Item
Impact Sockets
Includes Deep Sockets
Deep Sockets Included
Includes Locking
Locking Not Included
Shell Material
Steel

Description

Impact Sockets, Standard Socket Count/Style (4) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, 11/16 in, 5/8 in, 9/16 in,, Deep Socket Count/Style (1) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, SAE, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.