MODbox Small Toolbox
- Mfr # 54300MBX
- Zoro # G925078037
product price:Â
$
88.09
/ea
Key Features
Color
Gray, Orange
Number of Drawers
0
Closure Type
Latch
Interior Depth
13 5/8 in
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54300MBX
- Zoro #
- G925078037
- UPC #
- 092644540585
- Country of Origin
- China
- Color
- Gray, Orange
- Number of Drawers
- 0
- Closure Type
- Latch
- Material
- Polymer
- Total Storage Capacity
- 1,123 cu in
- Number of Compartments
- 1
- Standards
- IP65
- Locking System
- Latch
- Series
- MODbox(TM)
- Part of a Modular System
- Modular System Part
- Compatible Modular System
- MODbox(TM)
- Lid Style
- Hinged
- Handle Type
- Folding
- Item
- Tool Box
- Number of Dividers
- 0
- Features
- Includes Drawers
- Drawers Not Included
- For Tool Type
- MODbox(TM) Components
- Total Load Capacity
- 75 lb
- Includes
- Removable Organizer Bin, Removable Tool Caddy
Dimensions
- Interior Depth
- 13 5/8 in
- Overall Width
- 16 1/8 in
- Overall Height
- 7 1/2 in
- Interior Width
- 19 5/8 in
- Overall Depth
- 22 in
- Interior Height
- 4 3/16 in
Description
Tool Box, Material Polymer, Overall Depth 22 in, Overall Height 7 1/2 in, Overall Width 16 1/8 in, Locking System Latch, Color Gray, Orange, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System MODbox(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.